Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 5 ton
Mfr # GM9S961005CN
Zoro # G504406145
product price: $2,008.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,008.00
Free 30-Day Returns
Key Features
- Available Cooling Tons 5 ton
- Heating Capacity Input 100,000 BtuH
- Number of Blower Speeds 9
- Overall Height 34 1/2 in
- Overall Depth 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S961005CN
- Zoro # G504406145
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Height | 34 1/2 in |
Overall Depth | 28 3/4 in |
Bottom Return Filter Size | 20 in2 x 25 in2 |
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Side Return Filter Size | 16 in x 25 in |
Flue Diameter | 2 in |
Overall Width | 21 in |
Details
Available Cooling Tons | 5 ton |
Heating Capacity Input | 100,000 BtuH |
Number of Blower Speeds | 9 |
Annual Fuel Utilization Efficiency | 96 % |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
California Low NOx Compliant | Yes |
Fuel Type | Natural Gas |
Cabinet Configuration | Upflow Furnace |
Transformer Rating | 40 V AC |
Product Type | 96% AFUE Gas Furnaces |
Air Flow | 2,161 cfm |
Item | Residential Gas Furnaces |
Heating Capacity Output | 96,100 BtuH |
Motor Type | ECM |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 96,100 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 21 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 2,161 cfm, Bottom Return Filter Size 20 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-625 CELCON BOILER DRAIN (202-553)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3504F)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 21" Cabinet (MGM95SE090C4XA)
- Goodman Gas Heaters & Accessories