Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 5 ton
Mfr # GM9S960805CN
Zoro # G704406136
product price: $1,927.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,927.00
Free 30-Day Returns
Key Features
- Available Cooling Tons 5 ton
- Air Flow 2,068 cfm
- Manufacturers Warranty Length 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
- Cabinet Configuration Upflow Furnace
- Side Return Filter Size 16 in x 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S960805CN
- Zoro # G704406136
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Side Return Filter Size | 16 in x 25 in |
Bottom Return Filter Size | 20 in2 x 25 in2 |
Overall Width | 21 in |
Overall Height | 34 1/2 in |
Overall Depth | 28 3/4 in |
Flue Diameter | 2 in |
Details
Available Cooling Tons | 5 ton |
Air Flow | 2,068 cfm |
Item | Residential Gas Furnaces |
Cabinet Configuration | Upflow Furnace |
Heating Capacity Output | 76,880 BtuH |
Transformer Rating | 40 V AC |
Number of Blower Speeds | 9 |
Fuel Type | Natural Gas |
Heating Capacity Input | 80,000 BtuH |
Motor Type | ECM |
California Low NOx Compliant | Yes |
Product Type | 96% AFUE Gas Furnaces |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Annual Fuel Utilization Efficiency | 96 % |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 76,880 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 21 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 2,068 cfm, Bottom Return Filter Size 20 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A555)
- UEI TEST INSTRUMENTS Micron Gauge, 1/4" SAE Flare Connection (DMG150)
- ALL-FILTERS 24X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (24242.11 4PK)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Portable Style, 120 Volt, Includes Rollcage Mounting (HS-1500-TRC)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 80000 Btu BTUH/H (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- Goodman Residential Gas Furnaces