Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 5 ton
Mfr # GM9S801205DN
Zoro # G904406141
product price: $1,419.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,419.00
Free 30-Day Returns
Key Features
- Available Cooling Tons 5 ton
- Manufacturers Warranty Length 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
- Annual Fuel Utilization Efficiency 80 %
- Fuel Type Natural Gas
- Cabinet Configuration Upflow Furnace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S801205DN
- Zoro # G904406141
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Bottom Return Filter Size | 24 in2 x 24 in2 |
Side Return Filter Size | 16 in x 25 in |
Overall Height | 33 3/8 in |
Overall Width | 24 in |
Overall Depth | 28 in |
Details
Available Cooling Tons | 5 ton |
Annual Fuel Utilization Efficiency | 80 % |
Fuel Type | Natural Gas |
Cabinet Configuration | Upflow Furnace |
California Low NOx Compliant | Yes |
Number of Blower Speeds | 9 |
Heating Capacity Input | 120,000 BtuH |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Air Flow | 2,107 cfm |
Heating Capacity Output | 96,000 BtuH |
Motor Type | ECM |
Product Type | 80% AFUE Gas Furnaces |
Item | Residential Gas Furnaces |
Transformer Rating | 40 V AC |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 120,000 BtuH, Heating Capacity Output 96,000 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 24 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 2,107 cfm, Bottom Return Filter Size 24 in2 x 24 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- ALL-FILTERS 14X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14241.6 6pk)
- HYDROLEVEL 750 120V Low Water Cut-Off With (750)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Trion Air Bear 229990-102, 2PK (20255.13AB)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800604BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800403AN)
- Goodman Heaters & Furnaces