Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 5 ton
Mfr # GM9S800805CN
Zoro # G604406137
product price: $1,157.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,157.00
Free 30-Day Returns
Key Features
- Available Cooling Tons 5 ton
- Overall Width 21 in
- California Low NOx Compliant Yes
- Number of Blower Speeds 9
- Overall Height 33 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S800805CN
- Zoro # G604406137
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Width | 21 in |
Overall Height | 33 3/8 in |
Overall Depth | 28 in |
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Side Return Filter Size | 16 in x 25 in |
Bottom Return Filter Size | 16 in2 x 25 in2 |
Details
Available Cooling Tons | 5 ton |
California Low NOx Compliant | Yes |
Number of Blower Speeds | 9 |
Fuel Type | Natural Gas |
Air Flow | 2,110 cfm |
Item | Residential Gas Furnaces |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Heating Capacity Input | 80,000 BtuH |
Annual Fuel Utilization Efficiency | 80 % |
Product Type | 80% AFUE Gas Furnaces |
Motor Type | ECM |
Transformer Rating | 40 V AC |
Cabinet Configuration | Upflow Furnace |
Heating Capacity Output | 64,000 BtuH |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 64,000 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 21 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 2,110 cfm, Bottom Return Filter Size 16 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh18Hz195 Limit Switch (HH18HZ195)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 13 (2JTH4)
- HONEYWELL Ms4109F1010 80 Lb-In Fire Smoke (MS4109F101)
- ILC FILTER 16X25X5 H MERV 12 MPR 15001900 2 PIECES ACTUAL SIZE 1575 X 2475 X 438 MADE I (WY-0JSD-1)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960603BN)
- GOODMAN Gas Furnace (GM9S800403AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S960805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800403AN)
- Goodman Heaters & Furnaces