Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 5 ton
Mfr # GC9S961205DN
Zoro # G604406120
product price: $2,276.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,276.00
Free 30-Day Returns
Key Features
- Available Cooling Tons 5 ton
- Bottom Return Filter Size 14 in2 x 20 in2
- Heating Capacity Output 114,000 BtuH
- Product Type 96% AFUE Gas Furnaces
- Manufacturers Warranty Length 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GC9S961205DN
- Zoro # G604406120
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Bottom Return Filter Size | 14 in2 x 20 in2 |
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Depth | 28 3/4 in |
Overall Height | 34 1/2 in |
Flue Diameter | 2 in |
Overall Width | 24 1/2 in |
Details
Available Cooling Tons | 5 ton |
Heating Capacity Output | 114,000 BtuH |
Product Type | 96% AFUE Gas Furnaces |
Fuel Type | Natural Gas |
Annual Fuel Utilization Efficiency | 96 % |
Transformer Rating | 40 V AC |
Heating Capacity Input | 120,000 BtuH |
California Low NOx Compliant | Yes |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Air Flow | 2,257 cfm |
Cabinet Configuration | Downflow Furnace |
Number of Blower Speeds | 9 |
Item | Residential Gas Furnaces |
Motor Type | ECM |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 120,000 BtuH, Heating Capacity Output 114,000 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 24 1/2 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Transformer Rating 40 V AC, Air Flow 2,257 cfm, Bottom Return Filter Size 14 in2 x 20 in2, Flue Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Condensate Pump, Motor, 277V (134001P2)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EDB-1C)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FB30X30_4)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- GOODMAN Gas Furnace (GM9S800403AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960603BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S960804CN)
- Goodman Heaters & Furnaces