Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 5 ton
Mfr # GC9S961005CN
Zoro # G804406128
product price: $2,081.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,081.00
Free 30-Day Returns
Key Features
- Available Cooling Tons 5 ton
- California Low NOx Compliant Yes
- Manufacturers Warranty Length 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
- Flue Diameter 2 in
- Air Flow 2,193 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GC9S961005CN
- Zoro # G804406128
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Flue Diameter | 2 in |
Overall Width | 21 in |
Bottom Return Filter Size | 14 in2 x 20 in2 |
Overall Height | 34 1/2 in |
Overall Depth | 28 3/4 in |
Details
Available Cooling Tons | 5 ton |
California Low NOx Compliant | Yes |
Air Flow | 2,193 cfm |
Motor Type | ECM |
Item | Residential Gas Furnaces |
Annual Fuel Utilization Efficiency | 96 % |
Fuel Type | Natural Gas |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Heating Capacity Input | 100,000 BtuH |
Heating Capacity Output | 95,000 BtuH |
Transformer Rating | 40 V AC |
Number of Blower Speeds | 9 |
Product Type | 96% AFUE Gas Furnaces |
Cabinet Configuration | Downflow Furnace |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 95,000 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 21 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Transformer Rating 40 V AC, Air Flow 2,193 cfm, Bottom Return Filter Size 14 in2 x 20 in2, Flue Diameter 2 in, Fuel Type Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (2E999)
- XPOWER AP2500D Air Purification System Optional Activated Carbon Filter Filter (CF50-595)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- DAYTON Motor and Pump Assembly (2154004900)
- GOODMAN Gas Furnace (GM9S800403AX)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960603BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S960805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- MRCOOL Variable Speed Gas Furnace - Downflow - 17.5: Cabinet (MGD80SE090B4A)
- Goodman Gas Heaters & Accessories