Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 5 ton
Mfr # GC9S800805CX
Zoro # G704406129
product price: $1,232.00
/ea
Free Shipping & Returns
$1,232.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 5 ton
- Air Flow 2,203 cfm
- Overall Height 33 3/8 in
- Side Return Filter Size 16 in x 25 in
- Motor Type ECM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GC9S800805CX
- Zoro # G704406129
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Height | 33 3/8 in |
Side Return Filter Size | 16 in x 25 in |
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Width | 21 in |
Overall Depth | 28 in |
Bottom Return Filter Size | 16 in2 x 25 in2 |
Details
Available Cooling Tons | 5 ton |
Air Flow | 2,203 cfm |
Motor Type | ECM |
Product Type | 80% AFUE Gas Furnaces |
Cabinet Configuration | Downflow Furnace |
Transformer Rating | 40 V AC |
Fuel Type | Natural Gas |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Number of Blower Speeds | 9 |
Item | Residential Gas Furnaces |
California Low NOx Compliant | Yes |
Annual Fuel Utilization Efficiency | 80 % |
Heating Capacity Input | 80,000 BtuH |
Heating Capacity Output | 64,000 BtuH |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 64,000 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 21 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 2,203 cfm, Bottom Return Filter Size 16 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL DIY 4th Gen Multi Zone 4 zone condenser 36K BTU W/16ft line set PR (DIYM436HPW00C00)
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene (36740-0010)
- ALL-FILTERS 18 x 22x 1 Washable Electrostatic Furnace Air Filter (18221.E)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 80000 Btu BTUH/H (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800604BN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Gas Furnace (GM9S800403AX)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 21" Cabinet (MGM95SE110C5XA)
- Goodman Gas Heaters & Accessories