Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 4 ton
Mfr # GM9S960804CN
Zoro # G904406134
product price: $1,930.99
/ea
Free Shipping & Returns
$1,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 4 ton
- Transformer Rating 40 V AC
- Motor Type ECM
- California Low NOx Compliant Yes
- Product Type 96% AFUE Gas Furnaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S960804CN
- Zoro # G904406134
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Width | 21 in |
Bottom Return Filter Size | 16 in2 x 25 in2 |
Overall Depth | 28 3/4 in |
Overall Height | 34 1/2 in |
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Flue Diameter | 2 in |
Side Return Filter Size | 16 in x 25 in |
Details
Available Cooling Tons | 4 ton |
Transformer Rating | 40 V AC |
Motor Type | ECM |
California Low NOx Compliant | Yes |
Product Type | 96% AFUE Gas Furnaces |
Cabinet Configuration | Upflow Furnace |
Number of Blower Speeds | 9 |
Heating Capacity Input | 80,000 BtuH |
Annual Fuel Utilization Efficiency | 96 % |
Air Flow | 1,952 cfm |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Item | Residential Gas Furnaces |
Heating Capacity Output | 76,880 BtuH |
Fuel Type | Natural Gas |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 76,880 BtuH, Available Cooling Tons 4 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 21 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,952 cfm, Bottom Return Filter Size 16 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp20127 Pilot Assembly (SP20127)
- IEC 15HP, 115V FAN COIL MOTOR (E020-70556305)
- ULTRA-SUN Replacement UV Bulb, 25 Watt, PK2 (1RK019)
- IMPERIAL MFG 5 in. D X 60 in. L Galvanized Steel Furnace Pipe (GV0374-A)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960603BN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- Goodman Heaters & Furnaces