Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 4 ton
Mfr # GM9S800604BN
Zoro # G304406116
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 4 ton
- Bottom Return Filter Size 16 in2 x 25 in2
- Air Flow 1,790 cfm
- Side Return Filter Size 16 in x 25 in
- Manufacturers Warranty Length 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S800604BN
- Zoro # G304406116
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Bottom Return Filter Size | 16 in2 x 25 in2 |
Side Return Filter Size | 16 in x 25 in |
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Depth | 28 in |
Overall Height | 33 3/8 in |
Overall Width | 17 1/2 in |
Details
Available Cooling Tons | 4 ton |
Air Flow | 1,790 cfm |
Fuel Type | Natural Gas |
Motor Type | ECM |
Item | Residential Gas Furnace 80 percent 9-Speed ECM Motor Upflow 1-Stage 60,000 BTU 4 Ton 17-1/2" |
Transformer Rating | 40 V AC |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
California Low NOx Compliant | Yes |
Cabinet Configuration | Upflow Furnace |
Number of Blower Speeds | 9 |
Heating Capacity Output | 48,000 BtuH |
Product Type | 80% AFUE Gas Furnaces |
Heating Capacity Input | 60,000 BtuH |
Annual Fuel Utilization Efficiency | 80 % |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 48,000 BtuH, Available Cooling Tons 4 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 17 1/2 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,790 cfm, Bottom Return Filter Size 16 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 2P 30A 24V (HN52PC022)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 7 (SBS-6107 SB)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FI12X20N_4)
- CONTINENTAL DYNAMICS CD Premium 30 Oscillating Wall Mount Fan, TEFC Motor, 11,500 CFM, 1/2 HP (292649)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S960805CN)
- GOODMAN Gas Furnace (GM9S800403AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960603BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800403AN)
- Goodman Residential Gas Furnaces