Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 4 ton
Mfr # GC9S800804BX
Zoro # G004406133
product price: $1,189.00
/ea
Free Shipping & Returns
$1,189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 4 ton
- Product Type 80% AFUE Gas Furnaces
- Bottom Return Filter Size 16 in2 x 25 in2
- Overall Depth 28 in
- Transformer Rating 40 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GC9S800804BX
- Zoro # G004406133
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Bottom Return Filter Size | 16 in2 x 25 in2 |
Overall Depth | 28 in |
Overall Height | 33 3/8 in |
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Width | 17 1/2 in |
Side Return Filter Size | 16 in x 25 in |
Details
Available Cooling Tons | 4 ton |
Product Type | 80% AFUE Gas Furnaces |
Transformer Rating | 40 V AC |
Fuel Type | Natural Gas |
Annual Fuel Utilization Efficiency | 80 % |
Air Flow | 1,753 cfm |
Motor Type | ECM |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Heating Capacity Output | 64,000 BtuH |
Heating Capacity Input | 80,000 BtuH |
Cabinet Configuration | Downflow Furnace |
Number of Blower Speeds | 9 |
Item | Residential Gas Furnaces |
California Low NOx Compliant | Yes |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 64,000 BtuH, Available Cooling Tons 4 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 17 1/2 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,753 cfm, Bottom Return Filter Size 16 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY8)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- HONEYWELL R8225D1003 Spud Mount Fan (R8225D1003)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 80000 Btu BTUH/H (GM9S800804BN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- WILLIAMS FURNACE CO. Williams Forsaire Counterflow Furnace 3144030 Electric 9.2KW 31400 BTU (3144030)
- Goodman Gas Heaters & Accessories