Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 4 ton
Mfr # GC9S800804BN
Zoro # G404406122
product price: $1,182.00
/ea
Free Shipping & Returns
$1,182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 4 ton
- Transformer Rating 40 V AC
- Heating Capacity Output 64,000 BtuH
- Cabinet Configuration Downflow Furnace
- Overall Height 33 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GC9S800804BN
- Zoro # G404406122
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Height | 33 3/8 in |
Bottom Return Filter Size | 16 in2 x 25 in2 |
Overall Depth | 28 in |
Overall Width | 17 1/2 in |
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Side Return Filter Size | 16 in x 25 in |
Details
Available Cooling Tons | 4 ton |
Transformer Rating | 40 V AC |
Heating Capacity Output | 64,000 BtuH |
Cabinet Configuration | Downflow Furnace |
California Low NOx Compliant | Yes |
Air Flow | 1,753 cfm |
Heating Capacity Input | 80,000 BtuH |
Fuel Type | Natural Gas |
Annual Fuel Utilization Efficiency | 80 % |
Item | Residential Gas Furnaces |
Number of Blower Speeds | 9 |
Product Type | 80% AFUE Gas Furnaces |
Motor Type | ECM |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 64,000 BtuH, Available Cooling Tons 4 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 17 1/2 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,753 cfm, Bottom Return Filter Size 16 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Jobsite Fan, Cordless, 3-Speed Settings, 18 V, Includes AC Adapter, Red/Black, Tool-Only (0886-20)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 4", 3 Pack (FB20X20X4_3)
- EKENA MILLWORK Decorative Vinyl Hinges, 4 Hinges, 2 S-Hooks for Lifetime Vinyl Shutters, 002 - Black (LVDH0006002)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Domestic Heating 400k BTU (CB60-40H)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800604BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- Goodman Residential Gas Furnaces