Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 3 ton
Mfr # GM9S960803BN
Zoro # G004406140
product price: $1,671.00
/ea
Free Shipping & Returns
$1,671.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 3 ton
- Manufacturers Warranty Length 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
- Air Flow 1,427 cfm
- Overall Depth 28 3/4 in
- Heating Capacity Output 76,880 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S960803BN
- Zoro # G004406140
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Depth | 28 3/4 in |
Side Return Filter Size | 16 in x 25 in |
Flue Diameter | 2 in |
Overall Width | 17 1/2 in |
Overall Height | 34 1/2 in |
Bottom Return Filter Size | 16 in2 x 25 in2 |
Details
Available Cooling Tons | 3 ton |
Air Flow | 1,427 cfm |
Heating Capacity Output | 76,880 BtuH |
Heating Capacity Input | 80,000 BtuH |
Cabinet Configuration | Upflow Furnace |
Item | Residential Gas Furnaces |
Motor Type | ECM |
Annual Fuel Utilization Efficiency | 96 % |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Transformer Rating | 40 V AC |
Number of Blower Speeds | 9 |
California Low NOx Compliant | Yes |
Fuel Type | Natural Gas |
Product Type | 96% AFUE Gas Furnaces |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 76,880 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 17 1/2 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,427 cfm, Bottom Return Filter Size 16 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Motor, 120V, 1 Phase (196037)
- DAYTON Exhaust Fan, 12 In, 115 V, 900 CFM (1BLH8)
- AIR HANDLER Activated Carbon Air Filter, 16x16x1" (6B857)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161222F2GA)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN Gas Furnace (GM9S800403AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960603BN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- Goodman Gas Heaters & Accessories