Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 3 ton
Mfr # GM9S960403AN
Zoro # G204406131
product price: $1,471.00
/ea
Free Shipping & Returns
$1,471.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 3 ton
- Overall Depth 28 3/4 in
- Number of Blower Speeds 9
- Transformer Rating 40 V AC
- Flue Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S960403AN
- Zoro # G204406131
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Depth | 28 3/4 in |
Flue Diameter | 2 in |
Side Return Filter Size | 16 in x 25 in |
Bottom Return Filter Size | 14 in2 x 25 in2 |
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Height | 34 1/2 in |
Overall Width | 14 in |
Details
Available Cooling Tons | 3 ton |
Number of Blower Speeds | 9 |
Transformer Rating | 40 V AC |
Product Type | 96% AFUE Gas Furnaces |
Cabinet Configuration | Upflow Furnace |
Annual Fuel Utilization Efficiency | 96 % |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Air Flow | 1,342 cfm |
Heating Capacity Input | 40,000 BtuH |
Heating Capacity Output | 38,440 BtuH |
California Low NOx Compliant | Yes |
Fuel Type | Natural Gas |
Motor Type | ECM |
Item | Residential Gas Furnaces |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 40,000 BtuH, Heating Capacity Output 38,440 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 14 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,342 cfm, Bottom Return Filter Size 14 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 21-1/2x36-1/2x2 Synthetic Pleated Air Filter, MERV 7 (35Z756)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FD12X24_4)
- DAYTON Bracket, 120-SBRA (120-SBRA)
- FOLLETT ICE Ice/Water Switch (PD502409)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S960805CN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S960804CN)
- Goodman Heaters & Furnaces