Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 3 ton
Mfr # GM9S800603AN
Zoro # G404406139
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 3 ton
- Overall Depth 28 in
- Motor Type ECM
- Fuel Type Natural Gas
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S800603AN
- Zoro # G404406139
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Depth | 28 in |
Overall Width | 14 in |
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Bottom Return Filter Size | 14 in2 x 24 in2 |
Overall Height | 33 3/8 in |
Side Return Filter Size | 16 in x 25 in |
Details
Available Cooling Tons | 3 ton |
Motor Type | ECM |
Fuel Type | Natural Gas |
Product Type | 80% AFUE Gas Furnaces |
Heating Capacity Input | 60,000 BtuH |
California Low NOx Compliant | Yes |
Annual Fuel Utilization Efficiency | 80 % |
Air Flow | 1,492 cfm |
Transformer Rating | 40 V AC |
Heating Capacity Output | 48,000 BtuH |
Cabinet Configuration | Upflow Furnace |
Number of Blower Speeds | 9 |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Item | Residential Gas Furnace 80 percent 9-Speed ECM Motor Upflow 1-Stage 60,000 BTU 3 Ton 14" |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 48,000 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 14 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,492 cfm, Bottom Return Filter Size 14 in2 x 24 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (18242.13 6PK)
- HI-TECH DURAVENT Blower Hose, 8 In. ID, 15 ft. L, Fabric (0616-0800-0565)
- ACCUMULAIR Pleated Air Filter, 21" x 23.25" x 1", 4 Pack (FI21X23.25A_4)
- DR INFRARED HEATER Single or 3-Phase 7500-Watt and 10000-Watt Heavy-duty Electric Fan Forced Unit Heater (DR-P2100)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S960805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800604BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- GOODMAN Gas Furnace (GM9S800403AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800403AN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- Goodman Residential Gas Furnaces