Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 3 ton
Mfr # GC9S960603BN
Zoro # G604406144
product price: $1,625.00
/ea
Free Shipping & Returns
$1,625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 3 ton
- Manufacturers Warranty Length 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
- Motor Type ECM
- Product Type 96% AFUE Gas Furnaces
- Heating Capacity Output 57,660 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GC9S960603BN
- Zoro # G604406144
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Depth | 28 3/4 in |
Flue Diameter | 2 in |
Overall Width | 17 1/2 in |
Overall Height | 34 1/2 in |
Details
Available Cooling Tons | 3 ton |
Motor Type | ECM |
Product Type | 96% AFUE Gas Furnaces |
Item | Residential Gas Furnaces |
Heating Capacity Output | 57,660 BtuH |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Fuel Type | Natural Gas |
Annual Fuel Utilization Efficiency | 96 % |
Transformer Rating | 40 V AC |
Number of Blower Speeds | 9 |
California Low NOx Compliant | Yes |
Air Flow | 1,468 cfm |
Cabinet Configuration | Downflow Furnace |
Heating Capacity Input | 60,000 BtuH |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 57,660 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 17 1/2 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Transformer Rating 40 V AC, Air Flow 1,468 cfm, Flue Diameter 2 in, Fuel Type Natural Gas, Motor Type ECM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 1503 Cad Cell Relay (45 (ICM1503)
- DOW Replacement Foam Gun Tip, For Use With Great Stuff Pro Series 14 Dispensing Gun, Plastic, Black (11029297)
- ERIE Valve Body, 2 Way, 2.5 CV, 1/2 in., Sweat (VT2212)
- SUPCO Red Silicone Tubing, 3/16"-5 ft. (SSRT3165)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800604BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S960805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S960804CN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- Goodman Gas Heaters & Accessories