Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 3 ton
Mfr # GC9S960403BN
Zoro # G704406143
product price: $1,563.00
/ea
Free Shipping & Returns
$1,563.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Available Cooling Tons 3 ton
- Fuel Type Natural Gas
- Annual Fuel Utilization Efficiency 96 %
- Heating Capacity Input 40,000 BtuH
- Product Type 96% AFUE Gas Furnaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GC9S960403BN
- Zoro # G704406143
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Flue Diameter | 2 in |
Overall Height | 34 1/2 in |
Overall Depth | 28 3/4 in |
Overall Width | 17 1/2 in |
Details
Available Cooling Tons | 3 ton |
Fuel Type | Natural Gas |
Annual Fuel Utilization Efficiency | 96 % |
Item | Residential Gas Furnaces |
Heating Capacity Input | 40,000 BtuH |
Product Type | 96% AFUE Gas Furnaces |
California Low NOx Compliant | Yes |
Number of Blower Speeds | 9 |
Motor Type | ECM |
Air Flow | 1,382 cfm |
Heating Capacity Output | 38,440 BtuH |
Cabinet Configuration | Downflow Furnace |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Transformer Rating | 40 V AC |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 40,000 BtuH, Heating Capacity Output 38,440 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 17 1/2 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Transformer Rating 40 V AC, Air Flow 1,382 cfm, Flue Diameter 2 in, Fuel Type Natural Gas, Motor Type ECM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Induced Draft Assembly, 115V (5H0767230001)
- THE BRUSH MAN Double Fork Silicone Roller, 4” X -2”, Threaded Foam Hdl, 3PK (SEAM-4R-TSF)
- ERIE Vt2313G13A02A 24V 3/4" Sweat 2 (VT2313G13A)
- DAYTON Roof Curb, 24 In High (4HX55)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 80000 Btu BTUH/H (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800604BN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S960805CN)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 17.5" Cabinet (MGM95SE045B3XA)
- Goodman Heaters & Furnaces