Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 3 ton
Mfr # GC9S800403AX
Zoro # G304406123
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 3 ton
- Motor Type ECM
- Side Return Filter Size 16 in x 25 in
- Overall Height 33 3/8 in
- Product Type 80% AFUE Gas Furnaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GC9S800403AX
- Zoro # G304406123
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Side Return Filter Size | 16 in x 25 in |
Overall Height | 33 3/8 in |
Overall Width | 14 in |
Overall Depth | 28 in |
Bottom Return Filter Size | 14 in2 x 24 in2 |
Manufacturers Warranty Length | 10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Details
Available Cooling Tons | 3 ton |
Motor Type | ECM |
Product Type | 80% AFUE Gas Furnaces |
Number of Blower Speeds | 9 |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Air Flow | 1,362 cfm |
California Low NOx Compliant | Yes |
Transformer Rating | 40 V AC |
Item | Residential Gas Furnaces |
Heating Capacity Input | 40,000 BtuH |
Cabinet Configuration | Downflow Furnace |
Annual Fuel Utilization Efficiency | 80 % |
Heating Capacity Output | 32,000 BtuH |
Fuel Type | Natural Gas |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 40,000 BtuH, Heating Capacity Output 32,000 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 14 in, Overall Depth 28 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,362 cfm, Bottom Return Filter Size 14 in2 x 24 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 3/8 In (303)
- ALL-FILTERS 20X20X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20204.13 3PK)
- RAYPAK Burner with Gasket and Screws (007442F)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- Goodman Gas Heaters & Accessories