Shop All Replacement Propellers
Goodman
Propeller, 20 in., 24 deg.
Mfr # 0150M00033
Zoro # G7682365
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GSC130301
- Fits Brand Goodman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 0150M00033
- Zoro # G7682365
- Country of Origin United States
- Category Replacement Propellers
Details
For Use With Mfr. Model Number | GSC130301 |
Fits Brand | Goodman |
Item | Propeller, 20", 24 Degrees |
Description
Propeller, 20 In., 24 Degrees, For Use With Grainger Item Number 38GM07, For Use With Mfr. Model Number GSC130301, Fits Brand Goodman
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT 460V CONDENSATE PUMP (1A19271P2S)
- LEISURE TIME Leisure Time 12009 Vent Pillow - 14 in. x 14 in. x 3 in. (12009)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- TACO Zoning Control, 3 Zone (SR503-4)
- GOODMAN Propeller, 20 in., CCW (0150M00012S)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLN1)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1075 (4HZ11)
- PEM MOTORS Small Plastic Push-On Fan Blade, 5-1/2" Dia., CCW, 3/16" Bore, 3/4" Blade Depth, 5 Blade (8660-6046)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP (9001565)
- YORK Fan Blade 3, 35.11" dia. (026-37579-000)
- Goodman Replacement Propellers