Shop All Duct Pressure Switches
Goodman
Pressure Switchpressswitch, -.10, Yellow
Mfr # 20197308
Zoro # G3196748
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Housing Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # 20197308
- Zoro # G3196748
- UPC # 00648854928912
- Country of Origin Costa Rica
- Category Duct Pressure Switches
Details
Item | Pressure Switchpressswitch,-.10,Yellow |
Product Type | Pressure Switch |
Housing Color | Yellow |
Description
Pressure Switchpressswitch,-.10,Yellow, Housing Color Yellow, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- ZORO SELECT Universal Thermostat Guard, Tan, Steel (13J042)
- SOLER & PALAU Inline Centrifugal Duct Fan, 12 In. Dia. (PV-315X)
- ROBERTSHAW SPST 50/90F HTG STAT, LINE VOLT (801-22)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- GOODMAN High Pressure Switch (0130M00132)
- GOODMAN 10727920 Switch-Pressure (10727920)
- GOODMAN Furnace Pressure Switch (0130F00041)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- Goodman Duct Pressure Switches