Shop All Duct Pressure Switches
Goodman
Pressure Switch0.81"Wc SPST
Mfr # 0130F00155
Zoro # G3185012
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Contact Form SPST
- Maximum Pressure Rating 0.81 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 0130F00155
- Zoro # G3185012
- UPC # 193031168228
- Country of Origin United States
- Category Duct Pressure Switches
Details
Item | Pressure Switch0.81"Wc SPST |
Product Type | Pressure Switch |
Contact Form | SPST |
Maximum Pressure Rating | 0.81 in wc |
Description
Pressure Switch0.81 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 0.81 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Universal Flame Sensor (790-843A1)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (495J25)
- GOODMAN 10727920 Switch-Pressure (10727920)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- GOODMAN Furnace Pressure Switch (0130F00041)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- Goodman Duct Pressure Switches