Shop All Duct Pressure Switches
Goodman
Pressure Switch-.9"Wc SPST
Mfr # 10207901
Zoro # G3188567
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Contact Form SPST
- Maximum Pressure Rating 0.9 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 10207901
- Zoro # G3188567
- UPC # 193031197969
- Country of Origin Costa Rica
- Category Duct Pressure Switches
Details
Item | Pressure Switch-.9"Wc SPST |
Product Type | Pressure Switch |
Contact Form | SPST |
Maximum Pressure Rating | 0.9 in wc |
Description
Pressure Switch-.9 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 0.9 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F87-361 24V/Millivolt Single (1F87-361)
- BEACON MORRIS Outside Corner 90, Light Olive Drab (TP14-OC90)
- DAGAN Dagan ER20 Ember Retainer for Grates; Black (ER20)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2EKG1)
- GOODMAN Furnace Pressure Switch (0130F00041)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- GOODMAN High Pressure Switch (0130M00132)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- GOODMAN 10727920 Switch-Pressure (10727920)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- Goodman Duct Pressure Switches