Shop All Duct Pressure Switches
Goodman
Pressure Switch-.95"Wc SPST
Mfr # 0130F00002P
Zoro # G3184927
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure Rating 0.95 in wc
- Product Type Pressure Switch
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 0130F00002P
- Zoro # G3184927
- UPC # 193031168013
- Country of Origin Costa Rica
- Category Duct Pressure Switches
Details
Item | Air Pressure Switch |
Maximum Pressure Rating | 0.95 in wc |
Product Type | Pressure Switch |
Contact Form | SPST |
Description
Air Pressure Switch, Contact Form SPST, Maximum Pressure Rating 0.95 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-006)
- ACCUMULAIR Pleated Air Filter, 17" x 25" x 2", 6 Pack (FA17X25X2_6)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- FILTRETE 20 in. W X 30 in. H X 1 in. D Fiberglass 13 MERV Pleated Smart Air Filter (S-EA22-4)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- GOODMAN High Pressure Switch (0130M00132)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 300 PSI Open 400 PSI Closed (SFC300400)
- Goodman Duct Pressure Switches