Shop All Duct Pressure Switches
Goodman
Pressure Switch-.75"Wc SPST Red Dot
Mfr # 0130F00004
Zoro # G3184909
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Red
- Product Type Pressure Switch
- Maximum Pressure Rating 0.75 in wc
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 0130F00004
- Zoro # G3184909
- UPC # 00013263381168
- Country of Origin Costa Rica
- Category Duct Pressure Switches
Details
Item | Pressure Switch-.75"Wc SPST Red Dot |
Housing Color | Red |
Product Type | Pressure Switch |
Maximum Pressure Rating | 0.75 in wc |
Contact Form | SPST |
Description
Pressure Switch-.75 In.Wc SPST Red Dot, Contact Form SPST, Housing Color Red, Maximum Pressure Rating 0.75 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Kit, 5" Dia. (5EK)
- RAYPAK 007158F Vent Pressure Switch (007158F)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- MASTER FLOW Master Flow AIC14 Rotary Turbine Ventilator, Aluminum (AIC14)
- GOODMAN 10727920 Switch-Pressure (10727920)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- GOODMAN Furnace Pressure Switch (0130F00041)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon High Pressure Control Shp200150 (300-0020 (SHP200150))
- Goodman Duct Pressure Switches