Shop All Duct Pressure Switches
Goodman
Pressure Switch-.75"Wc SPST
Mfr # C6456503
Zoro # G3207780
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Maximum Pressure Rating 0.75 in wc
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # C6456503
- Zoro # G3207780
- UPC # 00013263378168
- Country of Origin Costa Rica
- Category Duct Pressure Switches
Details
Item | Pressure Switch-.75"Wc SPST |
Product Type | Pressure Switch |
Maximum Pressure Rating | 0.75 in wc |
Contact Form | SPST |
Description
Pressure Switch-.75 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 0.75 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC W Wall Heater 240V 2000-1000W Interior No Grill Or Can (W2420H)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- REVCOR Propeller, 14 In Dia, 23 Deg Pitch (T1403-23 R)
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC10)
- GOODMAN Furnace Pressure Switch (0130F00041)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- GOODMAN High Pressure Switch (0130M00132)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- Goodman Duct Pressure Switches