Shop All Duct Pressure Switches
Goodman
Pressure Switch-.38"Wc SPST
Mfr # B1370157
Zoro # G3205960
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure Rating 0.38 in wc
- Contact Form SPST
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # B1370157
- Zoro # G3205960
- UPC # 00013263381175
- Country of Origin Costa Rica
- Category Duct Pressure Switches
Details
Item | Pressure Switch-.38"Wc SPST |
Maximum Pressure Rating | 0.38 in wc |
Contact Form | SPST |
Product Type | Pressure Switch |
Description
Pressure Switch-.38 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 0.38 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON FAN CO, INC. Patterson Fan 30" Industrial Drum Fan W/ Yoke Mount, 12000 CFM, 1 HP, 115V, Single Phase (H30A)
- JB INDUSTRIES Refrigerant Cap Lock Multi-Key, Black (SHLD-MULTI)
- TOUGH GUY T Handle, 1/4 28 (M) Thread (3HHE2)
- DRI-EAZ Industrial Dehumid, 320cfm, w/ Drain Pump (LGR 6000Li)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- GOODMAN High Pressure Switch (0130M00132)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- SOLER & PALAU Pressure Switch (SPT-100X)
- Goodman Duct Pressure Switches