Shop All Duct Pressure Switches
Goodman
Pressure Switch -.16"Wc SPST
Mfr # 20197314
Zoro # G3196641
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Maximum Pressure Rating 0.16 in wc
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 20197314
- Zoro # G3196641
- UPC # 09772019731008
- Country of Origin United States
- Category Duct Pressure Switches
Details
Item | Pressure Switch -.16"Wc SPST |
Contact Form | SPST |
Maximum Pressure Rating | 0.16 in wc |
Product Type | Pressure Switch |
Description
Pressure Switch -.16 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 0.16 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Plastic Thermostat Cover, Large (ZTC300)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- AIR KING 30" Wall Mount Fan, Oscillating (9075)
- IMPERIAL Low Side Hose, 60 In, Blue (805-MRB)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- GOODMAN Furnace Pressure Switch (0130F00041)
- GOODMAN High Pressure Switch (0130M00132)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP5090 (300-0008 (SLP5090))
- Goodman Duct Pressure Switches