Shop All Duct Pressure Switches
Goodman
Pressure Switch-1.40"Wc SPST
Mfr # B1370156
Zoro # G3205942
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Product Type Pressure Switch
- Maximum Pressure Rating 1.4 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # B1370156
- Zoro # G3205942
- UPC # 193031151749
- Country of Origin Costa Rica
- Category Duct Pressure Switches
Details
Item | Pressure Switch-1.40"Wc SPST |
Contact Form | SPST |
Product Type | Pressure Switch |
Maximum Pressure Rating | 1.4 in wc |
Description
Pressure Switch-1.40 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 1.4 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- DAYTON 20 in Backdraft Damper / Wall Shutter, Front Flange (3HHN8)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- ARMSTRONG 67M68 Lb-107228T Cai Blower (67M68)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- GOODMAN 10727920 Switch-Pressure (10727920)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- GOODMAN Furnace Pressure Switch (0130F00041)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- SIEMENS Airflow Switch, Auto Reset, SPDT (141-0574)
- Goodman Duct Pressure Switches