Shop All Duct Pressure Switches
Goodman
Pressure Switch-1.2"Wc SPST
Mfr # 10207903
Zoro # G3188637
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure Rating 1.2 in wc
- Product Type Pressure Switch
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # 10207903
- Zoro # G3188637
- UPC # 00013263482483
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Pressure Switch-1.2"Wc SPST |
Maximum Pressure Rating | 1.2 in wc |
Product Type | Pressure Switch |
Contact Form | SPST |
Description
Pressure Switch-1.2 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 1.2 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Commercial Exhaust Shutter, Air-Open/Gravity-Close, For 48" CE Fan (CES-48)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 1ft (3R1C0)
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- AIR INNOVATIONS Cool Mist 1.37Gal Blue (HUMID40-BLUE)
- GOODMAN Furnace Pressure Switch (0130F00041)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- GOODMAN 10727920 Switch-Pressure (10727920)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- NORDYNE 632452R Pressure Switch 1.0 C (632452R)
- Goodman Duct Pressure Switches