Shop All Duct Pressure Switches
Goodman
Pressure Switch-1.10"Wc SPST
Mfr # 10727905
Zoro # G3189842
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Product Type Pressure Switch
- Maximum Pressure Rating 1.1 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 10727905
- Zoro # G3189842
- UPC # 193031198478
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Pressure Switch-1.10"Wc SPST |
Contact Form | SPST |
Product Type | Pressure Switch |
Maximum Pressure Rating | 1.1 in wc |
Description
Pressure Switch-1.10 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 1.1 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 7, Standard Capacity, Synthetic, 6C518, White (6C518)
- FOLLETT ICE Compressor L400 (PI502731)
- AIR KING 30" Wall Mount Fan, Oscillating (9075)
- HYDROLEVEL 3250-Plus Fuel Smart Hydrostat - (3250-PLUS)
- GOODMAN 10727920 Switch-Pressure (10727920)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- GOODMAN Furnace Pressure Switch (0130F00041)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- Goodman Duct Pressure Switches