Shop All Pilot and Ignitor Components
Goodman
Pilot Assemblypilot Burner
Mfr # B1401011S
Zoro # G3206450
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Sensor Included Flame Sensor Not Included
- Compatible Components Pilot
- Includes Ignitor Ignitor Included
- Includes Thermopile Thermopile Not Included
- Compatible with Brand Goodman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # B1401011S
- Zoro # G3206450
- UPC # 00648854929384
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Details
Item | Pilot Assembly |
Flame Sensor Included | Flame Sensor Not Included |
Compatible Components | Pilot |
Includes Ignitor | Ignitor Included |
Includes Thermopile | Thermopile Not Included |
Compatible with Brand | Goodman |
Replacement Type | OEM |
Includes Thermocouple | Thermocouple Not Included |
Product Type | Pilot Assembly |
Description
Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type Not Applicable, Flame Pattern Type Not Applicable, Lead Length Not Applicable, Tip Style Not Applicable, Compatible with Brand Goodman, Compatible with Series Not Applicable, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number Not Applicable, Compatible Components Pilot, Includes Ignitor Ignitor Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI COMMERCIAL Portable Blower, 30" Direct Drive, 120V, (CPB30-D)
- KING ELECTRIC W Wall Heater 208V 2000-1000W Interior & Grill White (W2020-I-W)
- DAYTON B/D Blower, 20 In, Less Drive Pkg (5UDU4)
- JB INDUSTRIES Refrigerant Cap Waterproof Sleeve (SHLD-SLP20)
- GOODMAN 20261701 Igniter (20261701)
- GOODMAN Replacement Mini Ignitor with Adapter (0230K00001)
- GOODMAN Single Pack Igniter (0130F00008S)
- GOODMAN 0230K00001 Ignitor, Kit Serv (0230K00001)
- GOODMAN 20261708 Igniter (20261708)
- GOODMAN B1401012 Burner - Ignitor (B1401012)
- ALLANSON 2721-619 Ignition Transformer (2721-619)
- Goodman Pilot and Ignitor Components