Shop All Pilot and Ignitor Components
Goodman
Pilot Assemblyignitor With Harness
Mfr # RF000146
Zoro # G3216978
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pilot Assembly
- Compatible with Brand Goodman
- Includes Ignitor Ignitor Included
- Compatible Components Hot Surface Ignitor
- Replacement Type OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # RF000146
- Zoro # G3216978
- UPC # 193031162295
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Details
Item | Pilot Assembly |
Product Type | Pilot Assembly |
Compatible with Brand | Goodman |
Includes Ignitor | Ignitor Included |
Compatible Components | Hot Surface Ignitor |
Replacement Type | OEM |
Includes Thermocouple | Thermocouple Not Included |
For Fuel Type | LP, Natural Gas |
Flame Sensor Included | Flame Sensor Not Included |
Includes Thermopile | Thermopile Not Included |
Description
Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type Not Applicable, Lead Length Not Applicable, Tip Style Not Applicable, Compatible with Brand Goodman, Compatible with Series Not Applicable, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number Not Applicable, Compatible Components Hot Surface Ignitor, Includes Ignitor Ignitor Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTICA Rollout Switch, 290 Deg. F (AQ02101)
- IMPERIAL Pinch-Off Hand Tool, Tubing, 3 in. W (105-FFSP)
- SUPERIOR SMOKE Smoke Candles, 8000cu.ft. of Smoke, PK12 (2B)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 10 in x 15 in x 1-3/8 in, Elliptical, PK 2 (T180-10X15X1-3/8E-PK2)
- GOODMAN Ignitor (20165703S)
- GOODMAN 0230K00001 Ignitor, Kit Serv (0230K00001)
- GOODMAN B1401012 Burner - Ignitor (B1401012)
- GOODMAN 0130F00008S Igniter (0130F00008)
- GOODMAN Single Pack Igniter (0130F00008S)
- GOODMAN 20261708 Igniter (20261708)
- LOCHINVAR Plt3000 Igniter, Hot Surface (PLT3000)
- Goodman Pilot and Ignitor Components