Shop All Pilot and Ignitor Components
Goodman
Pilot Assemblydirect Spark Ignitor
Mfr # B1401014
Zoro # G3206441
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ignitor Ignitor Included
- For Fuel Type LP, Natural Gas
- Compatible with Brand Goodman
- Replacement Type OEM
- Flame Sensor Included Flame Sensor Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # B1401014
- Zoro # G3206441
- UPC # 193031152982
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Details
Item | Pilot Assembly |
Includes Ignitor | Ignitor Included |
For Fuel Type | LP, Natural Gas |
Compatible with Brand | Goodman |
Replacement Type | OEM |
Flame Sensor Included | Flame Sensor Not Included |
Product Type | Pilot Assembly |
Includes Thermopile | Thermopile Not Included |
Includes Thermocouple | Thermocouple Not Included |
Description
Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type Not Applicable, Lead Length Not Applicable, Tip Style Not Applicable, Compatible with Brand Goodman, Compatible with Series Not Applicable, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number Not Applicable, Compatible Components Not Applicable, Includes Ignitor Ignitor Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In (3AZJ5)
- COMPONENT HARDWARE Type VI 10" H x 20" W x 1-3/4" D Stainle (FR51-1020)
- TRAULSEN Lock Bolt (358-13189-00)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- GOODMAN 20261701 Igniter (20261701)
- GOODMAN B1401012 Burner - Ignitor (B1401012)
- GOODMAN Single Pack Igniter (0130F00008S)
- GOODMAN 0130F00008S Igniter (0130F00008)
- GOODMAN 11111701S Ignitor-Sini (11111701S)
- GOODMAN Hot Surface Ignitor Kit (0230K00001)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .084 Female Socket., Two Terminal AMP Receptacle (768A-845)
- Goodman Pilot and Ignitor Components