No Product Image Available

Goodman

Motor230V1PH 1/2HP 1100RPM Cw Motor


product price: $365.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • HP 1/2 HP
  • Motor Sub Application Condenser Fan Motor
  • Nameplate RPM 1100 rpm
  • Phase 1
  • Voltage 208/230V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

HP 1/2 HP
Item Motor
Motor Sub Application Condenser Fan Motor
Nameplate RPM 1100 rpm
Phase 1
Voltage 208/230V
Application Condenser Fan

Description

Motor230V1PH 1/2HP 1100RPM Cw Motor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.