Shop All OEM Replacement Motors
Goodman
Motor1/3HP 115V 1075RPM 4Spd Ccw
Mfr # BT1340011S
Zoro # G3207397
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 HP
- Motor Sub Application Blower Motor
- Nameplate RPM 1075 rpm
- No. of Speeds 4
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # BT1340011S
- Zoro # G3207397
- UPC # 193031100211
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
HP | 1/3 HP |
Item | Motor |
Motor Sub Application | Blower Motor |
Nameplate RPM | 1075 rpm |
No. of Speeds | 4 |
Phase | 1 |
Voltage | 115V |
Application | Blower |
Description
Motor1/3HP 115V 1075RPM 4Spd Ccw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472644 (472644)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (5L320)
- ENERPAC Simplex Hose Ind Grade 10 Ft 25 ID (HA10)
- DAYTON BX37 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (3GXA1)
- GOODMAN Motor, 3/4 HP (0131F00031S)
- GOODMAN Motor1/4HP Blower Motor (11091207SP)
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- A.O. SMITH Century Unit Heater Motor, 1/6 HP, 1075 RPM, 115V, TEAO, 48Y Frame (UH1016NBV1)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-B670010)
- YORK Motor, 1/40 HP, 208 to 230V, 3200 rpm (S1-024-24115-018)
- DIAL MFG Cooler Motor 1/3Hp 2Spd (2202)
- Goodman OEM Replacement Motors