Shop All OEM Replacement Motors
Goodman
Motor1/3HP 1075RPM 115V Blower
Mfr # 20046614S
Zoro # G3196352
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # 20046614S
- Zoro # G3196352
- UPC # 193031133684
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor1/3HP 1075RPM 115V Blower |
Description
Motor1/3HP 1075RPM 115V Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT2)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-12MM-A)
- WESTWARD Oil Pump, 2 In. Bung Nut (21EM06)
- GOODMAN Motor, 3/4 HP (0131F00031S)
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- GOODMAN Motor1/4HP Blower Motor (11091207SP)
- CENTURY ODP Resilient Base Mot (H845)
- SUPCO Draft Inducer Motor, 1/22 HP, OEM Replacement Brand: Carrier Replacement For: 318984-753 (SM4753)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- Goodman HVAC Motors