Shop All OEM Replacement Motors
Goodman
Motor, 115V 1/2HP 1075RPM
Mfr # 20046603S
Zoro # G3196343
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 20046603S
- Zoro # G3196343
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor,115V 1/2HP 1075RPM |
Description
Motor,115V 1/2HP 1075RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- MTD Pulley-Flat Idler (756-04511B)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- GOODMAN Motor1/4HP Blower Motor (11091207SP)
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- AAON Motor, 1/4 HP, 208-230V (P4848B)
- FASCO Motor, 1/35 HP, OEM Replacement Brand: Jenn Air Replacement For: 70CR (D1173)
- CENTURY Motor, 1/5, OEM Replacement Brand: Century Replacement For: 35035B001 (OMC6517)
- BROAN Motor and Blower Wheel (S99080478)
- BALDOR-RELIANCE Motor, 0.75 HP, OEM Replacement Brand: Baldor (RL1307A)
- Goodman HVAC Motors