Shop All OEM Replacement Motors
Goodman
Motor, 1/12HP Condfan 2Spd 825RPM
Mfr # 0131M00027
Zoro # G3185511
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 0131M00027
- Zoro # G3185511
- UPC # 193031170146
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | Motor,1/12HP Condfan 2Spd 825RPM |
Description
Motor,1/12HP Condfan 2Spd 825RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, White, 1/2", 50ft., Coil (59861-W)
- D&D 96 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB92)
- CLIMAX METAL PRODUCTS 11/16" ID Set Screw Collar, Stl, Bo, C-068-Bo (C-068-BO)
- DIXON Brass Ferrules for Fluid, ID 1.100" (BFMW1100)
- GOODMAN Motor1/4HP Blower Motor (11091207SP)
- GOODMAN Motor, 3/4 HP (0131F00031S)
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- FASCO Motor, 1/20HP 115V 1500RPM 3.3" Motor (D133)
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket (S1-324-34558-000)
- CENTURY Motor, 3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 176500 (H980L)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, Extended Studs (D0534)
- Goodman HVAC Motors