Shop All HVAC Installation Accessories
Goodman
Hard-Start Kit, for Heat Pump 4 to 5 tons
Mfr # CSR-U-3
Zoro # G9793621
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heat Pump 4 to 5 ton
- Type Compressor Saver
- Description Hard-Start Kit
- Accessory Type Hard-Start Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # CSR-U-3
- Zoro # G9793621
- UPC # 193031103939
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Hard-Start Kit |
For Use With | Heat Pump 4 to 5 ton |
Type | Compressor Saver |
Description | Hard-Start Kit |
Accessory Type | Hard-Start Kit |
Description
Hard-Start Kit, Compressor Saver, Hard-Start Kit, For Use With Heat Pump 4 to 5 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACEPAK Take-off Kits (AC-TKFS-5)
- ZORO SELECT 8 in Square Perforated Ceiling Tile Diffuser, White (4MJU8)
- TJERNLUND PRODUCTS Kit, Fan Prover (950-0016)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- GOODMAN Hard-Start Kit, for Heat Pump 1, 2, 3 tons (CSR-U-1)
- GOODMAN Thermostatic Expan Valve, 4 to 5 tons (TX5N4)
- GOODMAN Thermostatic Expan Valve, 1-1/2 to 2 tons (TX2N4A)
- GOODMAN Thermostatic Expan Valve, 2-1/2 to 3 tons (TX3N4)
- ABB 12 LB Access Fitting (E986D-CTN)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In, Black (HPR-6-2PG)
- SUPCO Access Fitting, SF1414 (SF1414)
- Goodman HVAC Installation Accessories