Shop All HVAC Installation Accessories
Goodman
Hard-Start Kit, for Heat Pump 1, 2, 3 tons
Mfr # CSR-U-1
Zoro # G9793646
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heat Pump 1, 2, 3 ton
- Description Hard-Start Kit
- Type Compressor Saver
- Accessory Type Hard-Start Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # CSR-U-1
- Zoro # G9793646
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Hard-Start Kit |
For Use With | Heat Pump 1, 2, 3 ton |
Description | Hard-Start Kit |
Type | Compressor Saver |
Accessory Type | Hard-Start Kit |
Description
Hard-Start Kit, Compressor Saver, Hard-Start Kit, For Use With Heat Pump 1, 2, 3 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (11)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- DAYTON Rectangular OEM Blower, 1090 RPM, 1 Phase, Direct, Rolled Steel (1TDT4)
- SIEMENS Electric Actuator, 44 in.-lb., Modulating (GDE161.1P)
- GOODMAN Thermostatic Expan Valve, 4 to 5 tons (TX5N4)
- GOODMAN Thermostatic Expan Valve, 1-1/2 to 2 tons (TX2N4A)
- GOODMAN Thermostatic Expan Valve, 2-1/2 to 3 tons (TX3N4)
- GOODMAN Hard-Start Kit, for Heat Pump 4 to 5 tons (CSR-U-3)
- MRCOOL FlaretoWeld (WF-34)
- SUPCO Access Fitting, SF8725 (SF8725)
- SUPCO Access Fitting, SF5514 (SF5514)
- Goodman HVAC Installation Accessories