Shop All Gas Valves
Goodman
Gas Valve3.5"Wc 24V Nat Gas Valve
Mfr # 0151M00024S
Zoro # G3185861
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # 0151M00024S
- Zoro # G3185861
- UPC # 193031117646
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve3.5"Wc 24V Nat Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve3.5 In.Wc 24V Nat Gas Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Exhaust Fan, Hazardous Location, 08 In (SD08-XPF)
- NORDYNE 920915 G7/M7 Circuit Board (920915)
- AMERICAN LOUVER 8 in Square Step-Down Ceiling Diffuser, White (STR-C-8W-FR)
- AIR HANDLER 12x12x2 Synthetic Pleated Air Filter, MERV 7 (21C068)
- GOODMAN B1282628S 24V 1/2 X 1/2 Natural (B1282628S)
- GOODMAN Gas Valve (0151F00000PS)
- GOODMAN Gas Valve 1-Stage Furnace (B1282628S)
- GOODMAN 0151M00037S 24V 1/2" X 1/2" Gas (0151M00037)
- GOODMAN 0259M00005 Gas Valve Wire (0259M00005)
- GOODMAN 0151M00027S 24V Gas Valve (0151M00027)
- HONEYWELL Q3400A1024 3-Wire Replaceable (Q3400A1024)
- Goodman Gas Valves