Shop All Gas Valves
Goodman
Gas Valve24V -.2 Wc 1/2"X3/4" Gas Valve
Mfr # 10287602
Zoro # G3188829
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 3/4"
- Outlet Size 1/2"
- Pressure Setting Range 0.2" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # 10287602
- Zoro # G3188829
- UPC # 00013263593073
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Item | Gas Valve24V -.2 Wc 1/2"X3/4" Gas Valve |
Pressure Setting Range | 0.2" WC |
Description
Gas Valve24V -.2 Wc 1/2 In.X3/4 In. Gas Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Static Pressure Probe, 2 In, Barbed (21116-112)
- BELIMO CrankarmadaPTrKit, for Afb/Nfb (ZG-AFB118)
- ZORO SELECT 6 in Round Step-Down Ceiling Diffuser, White (4JRK8)
- ESSICK AIR Replacement Frame Assembly, For 800 Series (4V3398020 GRYP)
- GOODMAN B1282628S 24V 1/2 X 1/2 Natural (B1282628S)
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- GOODMAN Gas Valve (0151F00000PS)
- GOODMAN 0259M00005 Gas Valve Wire (0259M00005)
- GOODMAN 0.5 in. Gas Valve Fitting (0151F00000PS)
- GOODMAN 0151M00027S 24V Gas Valve (0151M00027)
- HONEYWELL Rp470B1001 Pneumatic Lockout (RP470B1001)
- Goodman Gas Valves