Shop All Residential Gas Furnaces
Goodman
Gas Furnace
Mfr # GM9S801005CX
Zoro # G304397759
product price: $1,292.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,292.00
Free 30-Day Returns
Key Features
- Overall Height 33 3/8 in
- Available Cooling Tons 5 ton
- Overall Width 21 in
- Overall Depth 28 in
- Cabinet Configuration Upflow Furnace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S801005CX
- Zoro # G304397759
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 21 in |
Overall Depth | 28 in |
Manufacturers Warranty Length | 10-Year Parts Limited; 2-Year Unit Replacement Limited; Lifetime Heat Exchanger Limited |
Side Return Filter Size | 16 in x 25 in |
Overall Dimensions - H x W x D | 33 3/8 in x 21 in x 28 in |
Bottom Return Filter Size | 20 in x 25 in |
Details
Available Cooling Tons | 5 ton |
Cabinet Configuration | Upflow Furnace |
Number of Blower Speeds | 9 |
Annual Fuel Utilization Efficiency | 80 % |
Standards | AHRI Certified, ETL Listed |
Item | Upflow/Horizontal Furnace |
California Low NOx Compliant | Yes |
Heating Capacity Output | 80,000 BtuH |
Air Flow | 2,000 cfm |
Transformer Rating | 40 V AC |
Fuel Type | Natural Gas |
Product Type | 80% AFUE Gas Furnaces |
Number of Filters Required | 1, 2 |
Motor Type | ECM Blower |
Heating Capacity Input | 100,000 BtuH |
Description
Gas Furnace
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 29 3/4Sq (3HHL8)
- BRAY Linkage Assembly Dc24 - 44 (ST-MTG-1/DC44)
- DIXON Barbed Tee Splicer, 1/4" (1790404C)
- REVCOR Propeller, 14 In Dia, 23 Deg Pitch, Rotation: CCW (T1404-23 L)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800604BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S960804CN)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 21" Cabinet (MGM95SE090C4XA)
- Goodman Residential Gas Furnaces