Shop All Residential Gas Furnaces
Goodman
Gas Furnace
Mfr # GM9S800804BX
Zoro # G004397752
product price: $1,118.00
/ea
Free Shipping & Returns
$1,118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 4 ton
- Overall Height 33 3/8 in
- Overall Width 17 1/2 in
- Overall Depth 28 in
- California Low NOx Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S800804BX
- Zoro # G004397752
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 17 1/2 in |
Overall Depth | 28 in |
Bottom Return Filter Size | 16 in x 25 in |
Manufacturers Warranty Length | 10-Year Parts Limited; 2-Year Unit Replacement Limited; Lifetime Heat Exchanger Limited |
Overall Dimensions - H x W x D | 33 3/8 in x 17 1/2 in x 28 in |
Side Return Filter Size | 16 in x 25 in |
Details
Available Cooling Tons | 4 ton |
California Low NOx Compliant | Yes |
Fuel Type | Natural Gas |
Number of Filters Required | 1 |
Number of Blower Speeds | 9 |
Product Type | 80% AFUE Gas Furnaces |
Item | Upflow/Horizontal Furnace |
Transformer Rating | 40 V AC |
Motor Type | ECM Blower |
Heating Capacity Input | 80,000 BtuH |
Cabinet Configuration | Upflow Furnace |
Annual Fuel Utilization Efficiency | 80 % |
Standards | AHRI Certified, ETL Listed |
Air Flow | 1,600 cfm |
Heating Capacity Output | 64,000 BtuH |
Description
Gas Furnace
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM As-58386-92 Sheath Heater (AS-58386-9)
- ILC FILTER 30X36X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 295 X 3588 X 175 MADE IN THE USA (WY-0QYC-5)
- AAF FLANDERS Filter, Air, Fiberglass, 6x10x1" (10155.010610)
- POWERS Actuator, 24V (SKB62UA)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 120000 Btu BTUH/H (GM9S801205DN)
- GOODMAN Gas Furnace (GM9S800403AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 17.5" Cabinet (MGM80SE070B3A)
- Goodman Heaters & Furnaces