Shop All Residential Gas Furnaces
Goodman
Gas Furnace
Mfr # GM9S800604BX
Zoro # G604397770
Free Shipping & Returns
$1,036.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Available Cooling Tons 4 ton
- Overall Height 33 3/8 in
- Overall Width 17 1/2 in
- Overall Depth 28 in
- Cabinet Configuration Upflow Furnace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # GM9S800604BX
- Zoro # G604397770
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 17 1/2 in |
Overall Depth | 28 in |
Manufacturers Warranty Length | 10-Year Parts Limited; 2-Year Unit Replacement Limited; Lifetime Heat Exchanger Limited |
Bottom Return Filter Size | 16 in x 25 in |
Side Return Filter Size | 16 in x 25 in |
Overall Dimensions - H x W x D | 33 3/8 in x 17 1/2 in x 28 in |
Details
Available Cooling Tons | 4 ton |
Cabinet Configuration | Upflow Furnace |
Motor Type | ECM Blower |
Annual Fuel Utilization Efficiency | 80 % |
Standards | AHRI Certified, ETL Listed |
Product Type | 80% AFUE Gas Furnaces |
Number of Filters Required | 1 |
Fuel Type | Natural Gas |
Heating Capacity Output | 48,000 BtuH |
Transformer Rating | 40 V AC |
Number of Blower Speeds | 9 |
California Low NOx Compliant | Yes |
Heating Capacity Input | 60,000 BtuH |
Item | Upflow/Horizontal Furnace |
Air Flow | 1,600 cfm |
Description
Gas Furnace
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-028, 2PK (16255.9AB)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- KINGSCOTE Pond Dye, Blue/Green, 5 gal. (206008 -05G)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 455602-121, 2PK (16255.11AB)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 80000 Btu BTUH/H (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S960804CN)
- Goodman Residential Gas Furnaces