Shop All Residential Gas Furnaces
Goodman
Gas Furnace
Mfr # GM9S800403AX
Zoro # G004397776
product price: $943.00
/ea
Free Shipping & Returns
$943.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33 3/8 in
- Available Cooling Tons 3 ton
- Overall Width 14 in
- Overall Depth 28 in
- Annual Fuel Utilization Efficiency 80 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S800403AX
- Zoro # G004397776
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 14 in |
Overall Depth | 28 in |
Overall Dimensions - H x W x D | 33 3/8 in x 14 in x 28 in |
Manufacturers Warranty Length | 10-Year Parts Limited; 2-Year Unit Replacement Limited; Lifetime Heat Exchanger Limited |
Side Return Filter Size | 16 in x 25 in |
Bottom Return Filter Size | 14 in x 24 in |
Details
Available Cooling Tons | 3 ton |
Annual Fuel Utilization Efficiency | 80 % |
Product Type | 80% AFUE Gas Furnaces |
Fuel Type | Natural Gas |
Motor Type | ECM Blower |
Transformer Rating | 40 V AC |
Air Flow | 1,200 cfm |
Heating Capacity Output | 32,000 BtuH |
Standards | AHRI Certified, ETL Listed |
California Low NOx Compliant | Yes |
Heating Capacity Input | 40,000 BtuH |
Number of Filters Required | 2 |
Item | Upflow/Horizontal Furnace |
Number of Blower Speeds | 9 |
Cabinet Configuration | Upflow Furnace |
Description
Gas Furnace
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- DORMAN A/C Service Valve, 800-955 (800-955)
- INTERNATIONAL ENVIRONMENTAL Relay for N/O, N/C, 24V SPDT (70665401)
- FRIEDRICH Wired Thermostat, 24VAC/DC, White/Gray (EMRT2)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961005CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S960804CN)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 14.5" Cabinet (MGM80SE045A3A)
- Goodman Gas Heaters & Accessories