Shop All Furnace and Heater Parts
Goodman
Flush-Mount Vent Kit, Plastic, 2" Vent
Mfr # 0170K00001S
Zoro # G3945810
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vent Type Direct Vent
- Depth (In.) 2.5 in
- Width (In.) 12 in
- For Use With Direct Vent Furnace Side Wall Vent Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 0170K00001S
- Zoro # G3945810
- UPC # 193031118735
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Depth (In.) | 2.5 in |
Width (In.) | 12 in |
Height (In.) | 8 in |
Overall Width | 12 in |
Vent Size | 2 in |
Overall Height | 8 in |
Overall Depth | 2 1/2 in |
Details
Item | Residential Gas Furnace Vent Kit |
Material | Plastic |
Vent Type | Direct Vent |
For Use With | Direct Vent Furnace Side Wall Vent Kit |
Function | This Vent Kit is Only to Be Used for Venting Category IV (Condensing) Furnaces |
Type | Direct |
Includes | 1 in Long Stainless Screws (4), 2 in Long Stainless Screws (4), Instruction Sheet, Vent Terminal Base, Vent Terminal Cap |
Accessory Type | Flush-Mount Vent Kit |
Compatible with Product Type | Direct Vent Furnace Side Wall Vent Kit, For 2 in Vents |
Product Type | Heater Accessories |
Description
Accessory Type Flush-Mount Vent Kit, Compatible with Product Type Direct Vent Furnace Side Wall Vent Kit, For 2 in Vents, Overall Height 8 in, Overall Width 12 in, Overall Depth 2 1/2 in, Function This Vent Kit is Only to Be Used for Venting Category IV (Condensing) Furnaces, Includes 1 in Long Stainless Screws (4), 2 in Long Stainless Screws (4), Instruction Sheet, Vent Terminal Base, Vent Terminal Cap, Material Plastic, Vent Size 2 in, Vent Type Direct Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Plastic Drain Assembly (PB500977)
- SUPCO Round Dual Run Capacitor, CD40+5X370R (CD40+5X370R)
- AMERI-VENT Universal Adapter, 5" Dia., 6" L (5FCA)
- LINTEATER LINTEATER DRYER SYSTEM (RLE202)
- GOODMAN Thermistor, 0.312 Clip, Red (0130P00144)
- GOODMAN Furnace Transformer (0130M00140S)
- GOODMAN Rollout Switch, 350 Deg. F, M/R, SPST (B1370154)
- GOODMAN CollectBox Inducer Gasket Kit (0154F00104)
- GOODMAN Flame Sensor 90 Deg. Bend (10735201)
- GOODMAN 0130F00041 Air Pressure Switch (0130F00041)
- MR. HEATER Adapter Tee For Lp Gas (F273751)
- Goodman Furnace and Heater Parts