Shop All Furnace and Heater Parts
Goodman
Flush-Mount Vent Kit, Plastic, 2-3" Vent
Mfr # 0170K00000S
Zoro # G9344341
original price:
$31.49
7% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vent Type Direct Vent
- For Use With Direct Vent Furnace Side Wall Vent Kit
- Depth (In.) 2.75 in
- Height (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 0170K00000S
- Zoro # G9344341
- UPC # 193031118728
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Depth (In.) | 2.75 in |
Height (In.) | 8 in |
Width (In.) | 12 in |
Vent Size | 2 in, 3 in |
Overall Height | 8 in |
Overall Depth | 2 3/4 in |
Overall Width | 12 in |
Details
Item | Residential Gas Furnace Vent Kit |
Material | Plastic |
Vent Type | Direct Vent |
For Use With | Direct Vent Furnace Side Wall Vent Kit |
Function | This Vent Kit is Only to Be Used for Venting Category IV (Condensing) Furnaces |
Type | Direct |
Includes | 1 in Long Stainless Screws (4), 2 in Long Stainless Screws (4), Instruction Sheet, Vent Terminal Base, Vent Terminal Cap |
Product Type | Heater Accessories |
Compatible with Product Type | Direct Vent Furnace Side Wall Vent Kit, For 2 in and 3 in Vents |
Accessory Type | Flush-Mount Vent Kit |
Description
Accessory Type Flush-Mount Vent Kit, Compatible with Product Type Direct Vent Furnace Side Wall Vent Kit, For 2 in and 3 in Vents, Overall Height 8 in, Overall Width 12 in, Overall Depth 2 3/4 in, Function This Vent Kit is Only to Be Used for Venting Category IV (Condensing) Furnaces, Includes 1 in Long Stainless Screws (4), 2 in Long Stainless Screws (4), Instruction Sheet, Vent Terminal Base, Vent Terminal Cap, Material Plastic, Vent Size 2 in, 3 in, Vent Type Direct Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hc22E1003 Agion Antimicrobial (HC22E1003)
- HONEYWELL S87D1004 Dsi Control 6 Sec. (S87D1004)
- MCDONNELL & MILLER Level Control Head Mechanism (61-HD)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 20" (751220)
- GOODMAN 20197312 Switch, Pressure, Light (20197312)
- GOODMAN 10735102S Beckett Burner (10735102S)
- GOODMAN Front Cover Kit (0161F00066S)
- GOODMAN 0130F00068 Pressure Switch (0130F00068)
- GOODMAN 20215701S Gskt-Fa Fitting (20215701S)
- GOODMAN 0130M00053 Coil Temp Sensor (0130M00053)
- REZNOR 98695 Plt Orif Lp Y90Hc-9733 (98695)
- Goodman Furnace and Heater Parts