Shop All Ignition Systems and Components
Goodman
Flame Sensor For Hot Surface Ignitor
Mfr # B1172605
Zoro # G3205400
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Sensor Type Hot Surface Ignition Flame Sensor
- Product Type Flame Sensor
- Replacement Type OEM
- Compatible Ignition System Type Hot Surface Ignition
- Compatible with Manufacturer Model Number GUS050-2, GUS075-3, GUS100-4, GUS125-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # B1172605
- Zoro # G3205400
- UPC # 00643303906411
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Flame Sensor |
Flame Sensor Type | Hot Surface Ignition Flame Sensor |
Product Type | Flame Sensor |
Replacement Type | OEM |
Compatible Ignition System Type | Hot Surface Ignition |
Compatible with Manufacturer Model Number | GUS050-2, GUS075-3, GUS100-4, GUS125-5 |
Compatible Manufacturer Part Number | GUS050-2, GUS075-3, GUS100-4, GUS125-5 |
Compatible Manufacturer Model Number | GUS050-2, GUS075-3, GUS100-4, GUS125-5 |
For Use with Mfr. Model Number | GUS050-2, GUS075-3, GUS100-4, GUS125-5 |
For Use With Mfr. Model Number | GUS050-2, GUS075-3, GUS100-4, GUS125-5 |
Description
Flame Sensor, Replacement Type OEM, Compatible Ignition System Type Hot Surface Ignition, Probe Mounting Type Not Applicable, Compatible with Manufacturer Model Number GUS050-2, GUS075-3, GUS100-4, GUS125-5, Product Type Flame Sensor, Flame Sensor Type Hot Surface Ignition Flame Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- BASO K16Bt-36H 36" Husky Heavy Dut (K16BT-36H)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R075)
- AIR HANDLER 40"x30 ft. Paint Collector Filter Roll, Paper/Synthetic (6B835)
- GOODMAN Pcbbf124S Pcb, Ignition, (PCBBF124S)
- GOODMAN Ignitor (0130F00008S)
- GOODMAN Pcbbf112S Pcb, Ignition, Hsi, (PCBBF112S)
- GOODMAN Rf000129 Kit-Ignition Control (RF000129)
- GOODMAN IGNITOR B14001018S (B1401018S)
- ICM CONTROLS Universal Intermittent Pilot Ignition Control (ICM2918)
- ROBERTSHAW Elec Cook Control, Repl INF-240-74 (5502-359M)
- Goodman Ignition Systems and Components