Shop All Furnace and Heater Parts
Goodman
Filter, Rack
Mfr # 0161P00035
Zoro # G9345671
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Universal
- Features 13 in x 11-1/2 in
- Fits Brand Goodman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 0161P00035
- Zoro # G9345671
- UPC # 193031173024
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Filter, Rack |
Material | Plastic |
For Use With | Universal |
Features | 13 in x 11-1/2 in |
Fits Brand | Goodman |
Description
Filter, Rack, Fits Brand Goodman, For Use With Universal, Features 13 in x 11-1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Balancing Damper, 12x10 (22CV86)
- DAYTON Gravity Roof Vent, 30 In Sq Base (2RB72)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- ERIE Actuator, N/O, On/Off, 24V, End Switch (AG23A02A)
- GOODMAN Beckett Burner (0163F00017S)
- GOODMAN B1392148 Door Strike (B1392148)
- GOODMAN 10716005 Orifice H Replaces (10716005)
- GOODMAN 0130F00010 Flame Sensor (0130F00010)
- GOODMAN 20215701S Gskt-Fa Fitting (20215701S)
- GOODMAN 0130F00068 Pressure Switch (0130F00068)
- ROBERTSHAW 1830-620 Spdt 3 Lead Electronic (1830-620)
- Goodman Furnace and Heater Parts