Goodman

Elec Heater Kit, 19.0Kw with Breaker


product price: $240.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With ARPT, ARUF and AVPTC Air Handlers
  • Type with Circuit Breaker
  • Description Heater Kit, 19.0 Kw with Breaker
  • Phase 1
  • Accessory Type Electric Heater Kit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 240V, Phase 1, Current 60 A, Wattage Output 19 kW, Electrical Connection Plug-In Wiring Harness, Compatible with Grainger Part Number 38GN04, 38GN05, Compatible with Brand Goodman, Compatible with Manufacturer Model Number ARPT, Heating Element Material Nickel Chromium, Circuit Breaker Included Yes, Standards ETL Listed, Features Temperature Control, Multiple Branch Circuit Capability, High Temperature Limit Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.